Shop All Push Button Control Stations
Dayton
Control Station, 4, 4X, Key Release
Mfr # 32W276
Zoro # G5209486
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NC
- Legend Emergency Stop
- Type of Operator Push Button with Mushroom Head
- Number of Pilot Lights 0
- Number of Operators 1
Product Information
- Brand Dayton
- MFR # 32W276
- Zoro # G5209486
- UPC # 190735260272
- Country of Origin India
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Depth | 2.69 in |
Height | 1.98 in |
Width | 2.92 in |
Overall Depth | 2.69 in |
Overall Height | 1.98 in |
Overall Width | 2.92 in |
Panel Cutout Diameter | 22 mm |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Emergency Stop, Type of Operator Push Button with Mushroom Head, Action Key Release, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Height 1.98 in, Width 2.92 in, Depth 2.69 in, Head Material Plastic/Metal, Enclosure Material Thermoplastic, Enclosure Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: No (LC1D115G7)
- GREENGATE Neoswitch Dual Tech Lt Almond (ONW-D-1001-MV-N-LA)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050S)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- DAYTON Pendant Station, 2NO, Yellow (20C812)
- DAYTON Push Buttn Cntrl Station, Forward/Reverse (32W268)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- DAYTON Pendant Push Button Station, 2NO, Yellow (20C806)
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- Dayton Push Buttons & Indicators