Shop All Wet Dry Vacuums
This Product is Discontinued
Dayton
Contractor Shop Vacuum, 2-1/2" Hose Dia., Standard 145 cfm (Discontinued)
Mfr # 22XJ47
Zoro # G5317401
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 145 cfm
- Amps 11.6
- Average Brush Life 1,100 hr
- Filter Type Standard
- Hose Dia. 2-1/2"
Product Information
- Brand Dayton
- MFR # 22XJ47
- Zoro # G5317401
- UPC # 190735173886
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 2-1/2" |
Hose Length | 8 ft. |
Tank Size | 12 gal |
Vacuum Hose Dia. | 2 1/2 in |
Width | 14 1/2 in |
Length | 17 in |
Power Cord Length | 18 ft |
Height | 28 1/2 in |
Vacuum Hose Length | 8 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 140 cfm, Static Pressure 70 in, Sound Level Not Rated, Tank Material Stainless Steel, Tank Size 12 gal, Tank Dry Capacity 11 1/2 gal, Tank Wet Capacity 11 gal, Vacuum Collection Type Bagless, Number of Motor Stages 1, Peak Horsepower 5 1/2 hp, Power 350 W, Current 11.6 A, Voltage 120 V, Height 28 1/2 in, Length 17 in, Width 14 1/2 in, Weight 23.5 lb, Average Brush Life 1,100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.