Shop All Push Button Contact Blocks
Dayton
Contact Block, Mounting Base, 22Mm, 1NC
Mfr # 30G081
Zoro # G4987175
original price:
$3.48
14% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
- Size 22 mm
- For Use With Chrome Operators
- Action Momentary
- Application Operator
Product Information
- Brand Dayton
- MFR # 30G081
- Zoro # G4987175
- UPC # 190735243848
- Country of Origin India
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Details
Item | Contact Block |
Contact Rating | 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC |
For Use With | Chrome Operators |
Action | Momentary |
Application | Operator |
Contact Form | 1NC |
Color | Red |
Terminal Connection | Screw/Clamp |
NEMA Contact Rating Designation | A600/Q600 |
Standards | CE, CSA, IEC, UL Listed |
Terminal Connection Type | Screw Clamp Terminals |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
Switch Action | Momentary |
Description
Contact Block, Contact Form 1NC, Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, For Use With Chrome Operators, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Red, Terminal Connection Screw/Clamp, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Gun, LD, 18 to 50 lb., Nylon, Overall Length: 5 1/4 in (WT1-TB)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUA32AA)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-BK)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G080)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- DAYTON Contact Block, Standard, 600VAC/DC (32W280)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NO (30G082)
- DAYTON Contact Block, 1NC, 22 MM (35V483)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G075)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA42)
- Dayton Push Buttons & Indicators