Shop All Push Button Contact Blocks
Dayton
Contact Block, Mounting Base, 22Mm, 1NC
Mfr # 30G076
Zoro # G4986746
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
- Size 22 mm
- For Use With Chrome and Plastic Operators, Mounting Base
- Action Momentary
- Application Operator
Product Information
- Brand Dayton
- MFR # 30G076
- Zoro # G4986746
- UPC # 190735243794
- Country of Origin India
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Details
Item | Contact Block |
Contact Rating | 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC |
For Use With | Chrome and Plastic Operators, Mounting Base |
Action | Momentary |
Application | Operator |
Contact Form | 1NC |
Color | Red |
Terminal Connection | Screw/Clamp |
Standards | CE, CSA, IEC, UL Listed |
NEMA Contact Rating Designation | A600/Q600 |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
Terminal Connection Type | Screw Clamp Terminals |
Switch Action | Momentary |
Description
Contact Block, Contact Form 1NC, Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, For Use With Chrome and Plastic Operators, Mounting Base, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Red, Terminal Connection Screw/Clamp, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CP)
- DEL CITY DIV OF ACTUANT Del City 200609 Stainless Steel Loom Clamp, 1/2" Width, 3/8" Diameter, 10 per package (200609)
- ABB Cable Tie, 35in L, 175 lb., Black, PK50 (TY53510MX)
- DAYTON Contact Block, Standard, 600VAC/DC (32W280)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G075)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC/1NO (30G089)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NO (30G082)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- DAYTON Contact Block, 10 A, NC (20C817)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B4)
- Dayton Switches