Shop All Milling and Drilling Accessories
Dayton
Compound Mill Table, .100 Dial Revolution
Mfr # 2LKU7
Zoro # G0990087
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drill Press
- Number of Pieces 1
- T-Slots 9/16 x 2-9/16"
- Material Cast Iron Table, Slide, And Base
- Width (In.) 6
Product Information
- Brand Dayton
- MFR # 2LKU7
- Zoro # G0990087
- UPC # 190735222546
- Country of Origin China
- Category Milling and Drilling Accessories
Dimensions
Width (In.) | 6 |
Length (In.) | 18-5/8 |
Height (In.) | 6-1/8 |
For T-Slot Length | 9/16 in x 2 9/16 in |
Details
Item | Compound Milling Table |
Type | Drill Press |
Number of Pieces | 1 |
T-Slots | 9/16 x 2-9/16" |
Material | Cast Iron Table, Slide, And Base |
Application | For All Kinds Of Positioning, Drilling, Milling or Grinding Operations when Coordinated Table Movements are Required |
For Use With | Drill Presses and Milling Machines |
Includes | 9/16 in T-Nuts, Flange Nuts, U-Clamps with 5 in x 1/2 in Studs |
Travel Movement/Revolution | 0.1" Per Dial Revolution |
Cross Travel (In.) | 8 |
Longitudinal Travel (In.) | 12.00 |
Compatible with Product Type | Drill Press, Milling Machine |
Material - Machining | Cast Iron |
Description
Compound Milling Table, Compatible with Product Type Drill Press, Milling Machine, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHC KNIFE, CUTTER, FILM, DISPOSABL (PHCDFC364)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500003)
- MAG-MATE RapIDFire Retriever Magnet, 36" L, 2.3 lbs (RFR3600)
- PROTO 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide (J07538ML)
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- DAYTON Steel Floor Stand For Dayton Mill/Drills (2LKR3)
- DAYTON Milling Machine Starter Kit, R 8, 99 Pc (4LEY1)
- DAYTON Vertical Milling Machine, 88in H x 62in W (48WE80)
- DAYTON Multi Axis Work Stop, 5/8 In Table Slots (4LEX8)
- DAYTON Vertical Milling Machine, 88in H x 89in W (48WE81)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA14)
- Dayton Milling and Drilling Accessories