Shop All Tubeaxial Fans and Accessories
Dayton
Companion Flange, Set of 2, 36in, For 3C414
Mfr # 166166
Zoro # G2030716
product price: $347.99
/pr
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 36 in
- Overall Dia. 38 1/4 in
- Inside Dia. 36 1/2 in
- For Use With 3C414
- Flange Width 1 1/2 in
Product Information
- Brand Dayton
- MFR # 166166
- Zoro # G2030716
- UPC # 190735281048
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 36 in |
Overall Dia. | 38 1/4 in |
Inside Dia. | 36 1/2 in |
Flange Width | 1 1/2 in |
Dimension A | 38 1/4 in |
Dimension B | 36 1/2 in |
Inside Diameter | 36 1/2 in |
Outside Diameter | 38 1/4 in |
Mounting Hole Diameter | 1/2 in |
Body Diameter | 38 1/4 in |
Overall Width | 1 1/2 in |
Bolt Circle Diameter | 38 1/8 in |
For Fan Diameter | 36 in |
Details
Item | Tubeaxial Companion Flange |
For Use With | 3C414 |
For Use with Fans | 3C414 |
Includes | Predrilled Mounting Holes |
Material | Steel |
Mounting Hole | 7/16 in |
For Use With Fans | 3C414 |
Product Type | Companion Flange |
For Fan Type | Tubeaxial |
Description
Tubeaxial Companion Flange, For Fan Diameter 36 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Body Diameter 38 1/4 in, Bolt Circle Diameter 38 1/8 in, For Use With 3C414, Includes Predrilled Mounting Holes, Inside Diameter 36 1/2 in, Outside Diameter 38 1/4 in, Overall Width 1 1/2 in, Product Type Companion Flange, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 9"x50ft. (2031-0900-2050)
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 8 (102-032-035)
- NU-CALGON Condensate Pan Treatment, 15t, Light Brown (4296-24)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH7)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F931)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF38)
- DAYTON Fan Guard, For Use With 4TM81 and 4C660 (508207)
- DAYTON 18" Tubeaxial Fan (166205A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F834)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F952)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F930)
- Dayton Tubeaxial Fans and Accessories