Shop All Tubeaxial Fans and Accessories
Dayton
Companion Flange, Set of 2, 30in, For 3C412
Mfr # 166164
Zoro # G3188771
product price: $293.99
/pr
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 30 in
- Overall Dia. 32 1/4 in
- Inside Dia. 30 1/2 in
- For Use With 3C412, 4TM86
- Flange Width 1 1/2 in
Product Information
- Brand Dayton
- MFR # 166164
- Zoro # G3188771
- UPC # 190735281024
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 30 in |
Overall Dia. | 32 1/4 in |
Inside Dia. | 30 1/2 in |
Flange Width | 1 1/2 in |
Dimension B | 30 1/2 in |
Dimension A | 32 1/4 in |
Overall Width | 1 1/2 in |
For Fan Diameter | 30 in |
Body Diameter | 32 1/4 in |
Mounting Hole Diameter | 1/2 in |
Outside Diameter | 32 1/4 in |
Bolt Circle Diameter | 25 5/8 in |
Inside Diameter | 30 1/2 in |
Details
Item | Tubeaxial Companion Flange |
For Use With | 3C412, 4TM86 |
Mounting Hole | 7/16 in |
For Use with Fans | 4TM86 and 3C412 |
Material | Steel |
Includes | Predrilled Mounting Holes |
For Use With Fans | 4TM86 and 3C412 |
For Fan Type | Tubeaxial |
Product Type | Companion Flange |
Description
Tubeaxial Companion Flange, For Fan Diameter 30 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Body Diameter 32 1/4 in, Bolt Circle Diameter 25 5/8 in, For Use With 3C412, 4TM86, Includes Predrilled Mounting Holes, Inside Diameter 30 1/2 in, Outside Diameter 32 1/4 in, Overall Width 1 1/2 in, Product Type Companion Flange, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Cntcr 3Pole, 24V, w/Auxcontactor 40amp (42-102664-19)
- MOVINCOOL Millivolt Thermostat (LA484500-3430)
- KING ELECTRIC Thermostat Slave Relay, Dp 120/208/240V 15A (K312RELAY)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-1/2" L, 4" Pipe (AKGF040-C19A000)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7J347)
- DAYTON 24" Tubeaxial Fan (166293)
- DAYTON 42" Tubeaxial Fan (166210A)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AH34)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F871)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F865)
- DAYTON Fan Guard, For Use With 4TM86 and 3C412 (508211)
- Dayton Tubeaxial Fans and Accessories