Shop All Tubeaxial Fans and Accessories
Dayton
Companion Flange, Set of 2, 24in, For 3C411
Mfr # 166163
Zoro # G2307523
product price: $220.99
/pr
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 24 in
- Overall Dia. 25 3/4 in
- Inside Dia. 24 5/16 in
- For Use With 3C411, 4TM85
- Mounting Hole 7/16 in
Product Information
- Brand Dayton
- MFR # 166163
- Zoro # G2307523
- UPC # 190735280980
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 24 in |
Overall Dia. | 25 3/4 in |
Inside Dia. | 24 5/16 in |
Dimension A | 25 3/4 in |
Dimension B | 24 5/16 in |
Flange Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Body Diameter | 25 3/4 in |
Inside Diameter | 24 3/8 in |
Bolt Circle Diameter | 22 5/8 in |
Mounting Hole Diameter | 1/2 in |
For Fan Diameter | 24 in |
Outside Diameter | 25 3/4 in |
Details
Item | Tubeaxial Companion Flange |
For Use With | 3C411, 4TM85 |
Mounting Hole | 7/16 in |
Material | Steel |
Includes | Predrilled Mounting Holes |
For Use with Fans | 4TM85 and 3C411 |
For Use With Fans | 4TM85 and 3C411 |
For Use With Mfr. Model Number | HA CF |
Fits Brand | ACME, Dayton |
Product Type | Companion Flange |
For Fan Type | Tubeaxial |
Description
Tubeaxial Companion Flange, For Fan Diameter 24 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Body Diameter 25 3/4 in, Bolt Circle Diameter 22 5/8 in, For Use With 3C411, 4TM85, Includes Predrilled Mounting Holes, Inside Diameter 24 3/8 in, Outside Diameter 25 3/4 in, Overall Width 1 1/2 in, Product Type Companion Flange, 1 Pair
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Non-Spring Return Damper Actuator (NMB24-3)
- HESSAIRE Shutter, 12", Aluminum (SA12)
- JOHNSON CONTROLS Jackshaft Kit (M9000-400)
- MASTERCOOL Bottle Vacuum Pump Oil, 32 Oz. (90032-6)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J346)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF40)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG44)
- DAYTON Discharge Cap, 32-3/32 In. H, 38 In. W (166222)
- DAYTON Companion Flange, Set of 2, 18in, For 4C661 (166178)
- DAYTON Fan Guard, For Use With 4TM80 and 4C659 (508206)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF47)
- Dayton Tubeaxial Fans and Accessories