Shop All Tubeaxial Fans and Accessories
Dayton
Companion Flange, Set of 2, 16in, For 4C660
Mfr # 166177
Zoro # G1598721
product price: $142.99
/pr
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 16 in
- Overall Dia. 18 1/2 in
- Inside Dia. 16 1/4 in
- For Use With 4C660, 4TM81
- Includes Predrilled Mounting Holes
Product Information
- Brand Dayton
- MFR # 166177
- Zoro # G1598721
- UPC # 190735322314
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 16 in |
Overall Dia. | 18 1/2 in |
Inside Dia. | 16 1/4 in |
Dimension B | 16 1/4 in |
Dimension A | 17 1/2 in |
Flange Width | 1 1/2 in |
Bolt Circle Diameter | 17 1/2 in |
Overall Width | 1 1/2 in |
For Fan Diameter | 16 in |
Inside Diameter | 16 1/4 in |
Outside Diameter | 18 1/2 in |
Body Diameter | 18 1/2 in |
Mounting Hole Diameter | 3/8 in |
Details
Item | Tubeaxial Companion Flange |
For Use With | 4C660, 4TM81 |
Includes | Predrilled Mounting Holes |
Mounting Hole | 5/16 in |
Material | Steel |
For Use with Fans | 4TM81 and 4C660 |
For Use With Fans | 4TM81 and 4C660 |
For Fan Type | Tubeaxial |
Product Type | Companion Flange |
Description
Tubeaxial Companion Flange, For Fan Diameter 16 in, For Fan Type Tubeaxial, Mounting Hole Diameter 3/8 in, Material Steel, Body Diameter 18 1/2 in, Bolt Circle Diameter 17 1/2 in, For Use With 4C660, 4TM81, Includes Predrilled Mounting Holes, Inside Diameter 16 1/4 in, Outside Diameter 18 1/2 in, Overall Width 1 1/2 in, Product Type Companion Flange, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Differential Pressure Flow Sensor, 8 In (SSS-1004)
- DAYTON Pull Chain Switch (VEPULLCSG)
- AIR HANDLER Synthetic Pocket Air Filter, 24x20x15", MERV 13 (2JVD6)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Proportional, 24VAC (VA-7152-1001)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG44)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF80)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF39)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF51)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F942)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F851)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF45)
- Dayton Tubeaxial Fans and Accessories