Shop All Air Curtains and Accessories
Dayton
Compact Air Curtain
Mfr # 4HZ94
Zoro # G0851085
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Phase 1
- Max. Mounting Height 8 ft
- Air Curtain Finish Painted
- Number of Motors 1
Product Information
- Brand Dayton
- MFR # 4HZ94
- Zoro # G0851085
- UPC # 190735326510
- Country of Origin Thailand
- Category Air Curtains and Accessories
Dimensions
Width | 36 in |
Max. Mounting Height | 8 ft |
Height | 7 3/8 in |
Air Curtain Max. Door Width | 3 ft |
Depth | 6 3/4 in |
Overall Depth | 6 3/4 in |
Overall Width | 36 in |
Overall Height | 7 3/8 in |
Mounting Height for Temperature Control | 8 ft |
For Frame Opening Width | 3 ft |
Nozzle Width | 2 1/2 in |
Mounting Hole Diameter | 1/4 in |
Mounting Height for Insect Control | 8 ft |
Power Cord Length | 6 ft |
Description
Unhtd 7.5 In.H 36 In.W 6.8 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 6 3/4 in, Overall Height 7 3/8 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,050 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Light Tan, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Head Mechanism, Less Switch (94-HDLS)
- BIG ASS FANS Standard-Duty Industrial Fan, Variable Speeds, Black (F-AE1-3001L12S34)
- DAYTON In-Line Cabinet Ventilator, 1584 CFM, 115V (3DPF6)
- SIEMENS Cover, Thermostat, Thermometer Exposed (192-252)
- DAYTON Air Curtain Blower, 3800 FPM (6E817)
- DAYTON Air Curtain Blower, 3800 FPM (6E820)
- DAYTON Air Curtain Cabinet, Steel, 38x12-1/2 in. (6E825)
- DAYTON Air Curtain Cabinet, SS, 36x12-1/2x15-3/4 (4YN98)
- DAYTON Air Curtain Blower, 2500 FPM (6E821)
- DAYTON Compact Air Curtain (4YP01)
- DAYTON Air Curtain Cabinet, SS, 48x12-1/2x15-3/4 (4YN99)
- Dayton Air Curtains and Accessories