Shop All Range Hoods
Dayton
Commercial Kitchen Exhaust Hood, SS, 60 in
Mfr # 20UD08
Zoro # G7568285
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,020.99
Free 30-Day Returns
Key Features
- Height (In.) 24"
- Width (In.) 60"
- Depth (In.) 48"
- Commercial / Residential Commercial
- Includes Hanger Brackets and Exhaust Collars
Product Information
- Brand Dayton
- MFR # 20UD08
- Zoro # G7568285
- UPC # 190735155707
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 24" |
Width (In.) | 60" |
Depth (In.) | 48" |
Height | 24 in |
Width | 54 in |
Length | 60 in |
Overall Width | 54 in |
Overall Depth | 60 in |
Overall Height | 24 in |
Details
Item | Kitchen Exhaust Hood |
Commercial / Residential | Commercial |
Includes | Hanger Brackets and Exhaust Collars |
Standards | NSF Standard 2 |
Hood Type | Canopy, Type II |
Number of Light Fixtures | 0 |
Application | For Use in Non-Grease Producing Cooking Applications That Require Capture of Heat |
Material | 430 Stainless Steel |
Recommended Environments | Non-Grease Producing Cooking Applications That Require Capture of Heat |
Exhaust Application | Heat |
Ventilation Type | Exhaust |
Hood Style | Canopy Type II |
Description
Commercial Kitchen Exhaust Hood, Material 430 Stainless Steel, Number of Light Fixtures 0, Overall Depth 60 in, Overall Height 24 in, Overall Width 54 in, Hood Style Canopy Type II, Exhaust Application Heat, Includes Exhaust Collars, Hanger Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spring 4-1/2 (KE50121)
- GOOD COOK Measuring Cups White 4Pc (19860)
- MOFFAT Door Seal (M232666)
- JACKSON Squeeze Tube - Pump (05700-011-76-41)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 60 in (20UD06)
- DAYTON Temperature Interlock Sensor, SS (6KWL9)
- DAYTON Digital Temperature Interlock Sensor (48C177)
- DAYTON Kitchen Exhaust Hood, 72 In (6KWK8)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD10)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD05)
- DEFLECTO Replacement Vent Hood (HR4W)
- Dayton Range Hoods