Shop All Range Hoods
Dayton
Commercial Kitchen Exhaust Hood, SS, 48 in
Mfr # 20UD05
Zoro # G7603811
original price:
$2,321.73
12% off
new price: $2,020.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,020.99
Free 30-Day Returns
Key Features
- Height (In.) 24"
- Width (In.) 48"
- Depth (In.) 54"
- Commercial / Residential Commercial
- Includes Aluminum Baffle Grease Filters, 1/2 Pint Grease Cup, Integral 3" Airspace for Limited Combustible Clearance, Hanger Brackets and Exhaust Collars
Product Information
- Brand Dayton
- MFR # 20UD05
- Zoro # G7603811
- UPC # 190735155677
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 24" |
Width (In.) | 48" |
Depth (In.) | 54" |
Height | 24 in |
Width | 54 in |
Length | 48 in |
Overall Width | 54 in |
Overall Height | 24 in |
Overall Depth | 48 in |
Duct Height | 9 in |
Duct Width | 8 in |
Description
Commercial Kitchen Exhaust Hood, Airflow Capacity 1,200 cfm, Duct Collar Connection 8 in x 9 in; 8 in x 12 in; 9 in x 12 in, Material 430 Stainless Steel, Maximum Airflow Capacity 1,200 cfm, Number of Light Fixtures 2, Overall Depth 48 in, Overall Height 24 in, Overall Width 54 in, Hood Style Canopy Type I, Duct Height 9 in, Duct Width 8 in, Exhaust Application Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glide, Nail On , Plst, 3/4"Dia (1211039)
- PELONIS HEATER WHITE 1500W (1PHC10)
- IMPERIAL COOKING EQUIPMENT Valve 1/8 Mpt X 3/8-27 (1610)
- APPLEWAYS Appleways Whole Grain Bean & Veggie Cracker 5lbs (76320)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD10)
- DAYTON Digital Temperature Interlock Sensor (48C177)
- DAYTON Kitchen Exhaust Hood, 72 In (6KWK8)
- DAYTON Temperature Interlock Sensor, SS (6KWL9)
- DAYTON Digital Temperature Interlock (48C175)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 60 in (20UD06)
- BROAN-NUTONE Broan 30 Inch Range Hood, Non-ducted, 2-Speed Rocker, Light, 160 CFM (413004)
- Dayton Range Hoods