Shop All Unvented High Intensity Infrared Heaters
Dayton
Commercial Infrared Heater, LP, 60,000 BtuH Input, 22 1/2 in H x
Mfr # 3E461
Zoro # G3192131
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 1/8 in
- Gas Type LP
- BtuH Input 60,000
- Height 22 1/2 in
- Depth 15 1/4 in
Product Information
- Brand Dayton
- MFR # 3E461
- Zoro # G3192131
- UPC # 190735281918
- Country of Origin United States
- Category Unvented High Intensity Infrared Heaters
Dimensions
Width | 19 1/8 in |
Height | 22 1/2 in |
Depth | 15 1/4 in |
Floor Dia. @ Mounting H | 16-20 ft @ 14-16 ft |
Overall Height | 22 1/2 in |
Overall Width | 19 1/8 in |
Gas Connection Size | 1/2 in |
Typical Coverage @ Mounting Height | 18 ft x 18 ft |
Overall Dimensions - H x W x D | 22 1/2 in x 19 1/8 in x 15 1/4 in |
Min. Mounting Height | 12 to 14 ft |
Mounting Height | 14 to 16 ft |
Overall Depth | 15 1/4 in |
Floor Coverage @ Minimum Mounting Height | 16 ft x 16 ft |
Description
Product Type Suspended Infrared Flat Panel Heater, Fuel Type Propane, Heating Capacity Input 60,000 BtuH, Min. Mounting Height 12 to 14 ft, Floor Coverage @ Minimum Mounting Height 16 ft x 16 ft, Overall Height 22 1/2 in, Overall Width 19 1/8 in, Overall Depth 15 1/4 in, Mounting Height 14 to 16 ft, Typical Coverage @ Mounting Height 18 ft x 18 ft, Mounting Location Ceiling, Mounting Type Chain Suspension, For Use Indoors/Outdoors Indoor Use Only, Control Voltage 120 V AC, Frequency 60 Hz
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 19-1/2x22-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKL4)
- NORDFAB Round In-Cut, 8 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300017)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 10 (4YUU2)
- HONEYWELL Th1210Dh1001 24V Multi Stage (TH1210DH10)
- DAYTON Commercial Infrared Heater, LP, 30,000 BtuH Input, 22 1/2 in H x (5VD62)
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (3E134)
- DAYTON Commercial Infrared Heater, NG, 30,000 BtuH Input, 22 1/2 in H x (5VD61)
- DAYTON Commercial Infrared Heater, LP, 60,000 BtuH Input, 22 1/2 in H x (5VD64)
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x (5VD66)
- DAYTON Commercial Infrared Heater, NG, 60,000 BtuH Input, 22 1/2 in H x (3E133)
- SOLARONICS Infrared Heater, LP Gas, 50,000 btuh, 120V (K-50 DSAL)
- Dayton Heaters & Furnaces