Shop All Intake Louvers
Dayton
Combo Louver Damper, Adj, 29-1/2 H, Alum
Mfr # 5NKH8
Zoro # G1471145
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 2.203 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 30H x 30W
- Louver Max. Intake 1,724 cfm
Product Information
- Brand Dayton
- MFR # 5NKH8
- Zoro # G1471145
- UPC # 190735347355
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 27 in |
Intake Louver Outside Height | 29 1/2 in |
Inside Height (In.) | 24 in |
Outside Width (In.) | 29 1/2 in |
Flange Width (In.) | 1 1/4 in |
Rough Opening Height | 30 in |
Outside Width | 29 1/2 in |
Outside Height | 29 1/2 in |
Inside Width | 27 3/4 in |
Inside Height | 28 1/2 in |
Rough Opening Width | 30 in |
Description
24 In.H 27 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Hat Channel, Outside Height 29 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 30 in, Rough Opening Width 30 in, Louver Maximum Intake 1,724 cfm, Maximum Exhaust 2,475 cfm, Flange Width Not Applicable, Free Area 2.2 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 28 1/2 in, Inside Width 27 3/4 in, Number of Blades 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Gas Valve (R5601)
- LENNOX Hot Surface Ignitor (70W16)
- RHEEM 18 in. dia 31deg 1/2 in. CCW 2bld Fan (70-101323-15)
- SUPCO Spade Flanged, Insulated, T1043C, PK100 (T1043C)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TU8)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 42W (20UA60)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV2)
- MAURICE FRANKLIN LOU MINI LOUVER WHT 2.5"" (RLW-100 2.5)
- Dayton Louvers