Shop All Intake Louvers
Dayton
Combination Louver Damper, 54x54
Mfr # 45C673
Zoro # G8630711
product price: $1,474.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,474.99
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 8.504 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 54H x 54W
- Louver Max. Intake 5,950 cfm
Product Information
- Brand Dayton
- MFR # 45C673
- Zoro # G8630711
- UPC # 190735300848
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 51 in |
Intake Louver Outside Height | 53 1/2 in |
Flange Width (In.) | 1 1/4 in |
Outside Width (In.) | 53 1/2 in |
Inside Height (In.) | 48 in |
Inside Height | 52 1/2 in |
Outside Width | 53 1/2 in |
Rough Opening Height | 54 in |
Min. Wall Opening (H x W) | 54 in x 54 in |
Rough Opening Width | 54 in |
Outside Height | 53 1/2 in |
Inside Width | 51 3/4 in |
Description
54 In.H 54 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Hat Channel, Outside Height 53 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 54 in, Rough Opening Width 54 in, Louver Maximum Intake 5,950 cfm, Maximum Exhaust 9,350 cfm, Flange Width Not Applicable, Free Area 8.5 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,500 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 52 1/2 in, Inside Width 51 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Mert1 Flame Rect Amp. 0.8 Sec (MERT1)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-90-342-TH)
- HONEYWELL E3Sa 24V Stand Alone Gas (E3SA)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 16 In. W (W42)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- DAYTON Louver Damper, Adjustable, 48H x 60W (20UC38)
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TT9)
- Dayton Intake Louvers