Shop All Intake Louvers
Dayton
Combination Louver Damper, 36x48
Mfr # 45C682
Zoro # G6650585
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 5 sq ft
- Min. Wall Opening (In.) 36H x 48W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 3,281 cfm
Product Information
- Brand Dayton
- MFR # 45C682
- Zoro # G6650585
- UPC # 190735300930
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 35 1/2 in |
Inside Height (In.) | 30 in |
Flange Width (In.) | 1 1/4 in |
Outside Width (In.) | 47 1/2 in |
Outside Width | 47 1/2 in |
Inside Height | 34 1/2 in |
Min. Wall Opening (H x W) | 36 in x 48 in |
Inside Width | 45 3/4 in |
Rough Opening Height | 36 in |
Outside Height | 35 1/2 in |
Rough Opening Width | 48 in |
Description
36 In.H 48 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Hat Channel, Outside Height 35 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 36 in, Rough Opening Width 48 in, Louver Maximum Intake 3,281 cfm, Maximum Exhaust 5,156 cfm, Flange Width Not Applicable, Free Area 5 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,500 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 34 1/2 in, Inside Width 45 3/4 in, Number of Blades 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 392125-2 36" Standard Ignition (392125-2)
- LIBERTY PUMPS Power Cord (K001197)
- ALL-FILTERS 18X24X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (18242.13 4PK)
- SQUARE D Relay Terminal Block (LA7D3064)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 48W (20UA17)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 60W (20UA19)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 18W (20UA35)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- Dayton Louvers