Shop All Collet Sets
Dayton
Collett Chuck Set, ER32-R8, 12 Pcs.
Mfr # 11A471
Zoro # G8476124
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size/Range 3/32" to 3/4"
- Capacity 3/32" to 3/4"
- Number of Pieces 12
- Includes 7/16 in -20 Draw Bar, Case, R8 Shank Collet Chuck
Product Information
- Brand Dayton
- MFR # 11A471
- Zoro # G8476124
- UPC # 190735110546
- Country of Origin China
- Category Collet Sets
Dimensions
Size/Range | 3/32" to 3/4" |
Max. Size | 3/4 in |
Min. Size | 3/32 in |
Details
Item | Collet Set |
Collet Series | ER32 |
Capacity | 3/32" to 3/4" |
Number of Pieces | 12 |
Includes | 7/16 in -20 Draw Bar, Case, R8 Shank Collet Chuck |
For Use With | For Use With ER32 - R8 Spindle Milling Machines And Lathes |
Face Shape | Round |
For Shank Type | Straight |
Collet Type | ER32 |
Description
Collet Set, ER32, Face Shape Round, Max. Size 3/4 in, Collet Type ER32, For Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead, Cmpl 12R 1/2 Npt Plct (51857)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- GEDORE Arc Punch, 19mm (570019)
- PROTO 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (J5316H)
- MICRO 100 Collet Set, 9 Pc, High Polished Finish, Metric, Taper Size: Er08 (ER08M-1)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- HHIP 11 Piece R8 Collet Set, T-Slot Cleaner & Rotating Collet Holder (9999-0045)
- TECHNIKS Collet Set, ER20, 1mm, 12 pcs. (04203MS)
- GS TOOLING ER40 1/8"-1" 29pc. Collet Sets (337409)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- Dayton Collet Sets