Shop All Milling and Drilling Accessories
Dayton
Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16"
Mfr # 5PZP0
Zoro # G2715273
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Capacity 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
- Collet Series R8
- Includes Rotating Holder, Storage Rack
- Size/Range 1/8" to 3/4" x 1/16"
Product Information
- Brand Dayton
- MFR # 5PZP0
- Zoro # G2715273
- UPC # 190735350294
- Country of Origin China
- Category Milling and Drilling Accessories
Dimensions
Size/Range | 1/8" to 3/4" x 1/16" |
Min. Size | 1/8 in |
Size Increments | 1/16 in |
Max. Size | 3/4 in |
Details
Item | Collet Set |
Number of Pieces | 12 |
Capacity | 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Collet Series | R8 |
Includes | Rotating Holder, Storage Rack |
Collet Type | R8 |
Face Shape | Round |
Description
Collet Set, R8, Face Shape Round, Max. Size 3/4 in, Collet Type R8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm) (FCH0218-G)
- HUOT End Mill Dispenser, Master, 4 Flute (13325)
- EXCEL BLADES #11 Double Honed Craft Hobby Knife Replacement Blades, 5pcs. 12 pk. (20011)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- DAYTON Multi Axis Work Stop, 5/8 In Table Slots (4LEX8)
- DAYTON Compound Mill Table, .100 Dial Revolution (2LKU7)
- DAYTON Vertical Milling Machine, 88in H x 62in W (48WE80)
- DAYTON Vertical Milling Machine, 88in H x 89in W (48WE81)
- DAYTON Milling Machine Starter Kit, R 8, 99 Pc (4LEY1)
- DAYTON Flute End Mill Set, 10 Pcs (16N203)
- HUSQVARNA Coring Drill Stand for 2LEA5 Drill (DS150)
- Dayton Milling and Drilling Accessories