Shop All Circular Saw Blades
Dayton
Cold Saw Blade, Dia. 9 in.
Mfr # 499F54
Zoro # G3882600
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Kerf 0.078"
- Max. RPM 500 RPM
- Blade Dia. 9 in
- Tip Material Metal
Product Information
- Brand Dayton
- MFR # 499F54
- Zoro # G3882600
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 9 in |
Cutting Depth | 1-3/8 in Solid, 2-7/8 in Tube |
Arbor Size | 1 1/4 in |
Blade Dia. - Metric | 225 mm |
Cutting Depth in Solid Stock | 1 3/4 in |
Cutting Depth in Tubing | 1 3/4 in |
Blade Dia. - English | 9 in |
Cut Width | 0.118 in |
Description
Cold Saw Blade, Blade Dia. - Metric 225 mm, Blade Dia. - English 9 in, Max. Blade Speed 600 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 220, Cutting Depth in Tubing 1 3/4 in, Cutting Depth in Solid Stock 1 3/4 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 24-Piece Router Bit Set, Carbide Tipped, 1/4 inch Shafts and Includes Wood Case (589605TDR)
- SUPERCUT Bandsaw Blade, 80 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (419153)
- SKF USA Bearing Puller (TMMA 60)
- DIAL MFG 12X1 Zinc Blow Pulley (6338)
- DAYTON Cold Saw Blade, Dia. 14-1/2 in. (499F56)
- MILWAUKEE TOOL 10 in. 50 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4260)
- IRWIN Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth 1 pk (24030)
- CHANNELLOCK 6 in. Dado Blade Set (320302-CL)
- MORSE Carbide Circular Saw Blade, Arbor 5/8 (102650-WWG)
- SKIL Carbide CSB 7 1/4" X 24T (75724W)
- DIABLO Steel Demon Cermet II Saw Blade, 7-1/4"x (D0736CFM)
- Dayton Power Saw Blades