Shop All Circular Saw Blades
Dayton
Cold Saw Blade, Dia. 14-1/2 in.
Mfr # 499F58
Zoro # G3882713
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Cutting Depth 2-1/8 in Solid, 4-3/8 in Tube
- Kerf 0.098"
- Hook Angle 18 Degrees
- Diamond Knockout No
Product Information
- Brand Dayton
- MFR # 499F58
- Zoro # G3882713
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-1/8 in Solid, 4-3/8 in Tube |
Arbor Size | 1 1/4 in |
Blade Dia. | 14 1/2 in |
Cut Width | 0.118 in |
Cutting Depth in Tubing | 4 in |
Blade Dia. - English | 14 1/2 in |
Blade Dia. - Metric | 370 mm |
Cutting Depth in Solid Stock | 4 in |
Description
Cold Saw Blade, Blade Dia. - Metric 370 mm, Blade Dia. - English 14 1/2 in, Max. Blade Speed 385 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 280, Cutting Depth in Tubing 4 in, Cutting Depth in Solid Stock 4 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Cold Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Inspection Mirror, Telescoping, 6-1/2in.L (HTS-2)
- INGERSOLL-RAND Balancer, BMDLN-12, BMDLN-12 (BMDLN-12)
- HHIP 1-7/8" Combination Wrench (7023-1029)
- SUPERIOR TILE CUTTER AND TOOLS Roll Heat Seaming Carpet Tape, 66 ft. (FC530)
- DAYTON Cold Saw Blade, Dia. 14-1/2 in. (499F56)
- DAYTON Cold Saw Blade, Dia. 9 in. (499F54)
- MILWAUKEE TOOL 8-1/2" 60T Fine Finish Circular Saw Blade (48-40-0826)
- TOOLMEX HSS Import Jewelers Saw, 1" DIA x .020" Face x 1/4" Hole x 75 Teeth (5-746-031)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0108)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- MAKITA BLADE CARBIDE TIPPED 7-1/4" 16T 10PK (MPA-90009-B-10)
- Dayton Power Saw Blades