Shop All Circular Saw Blades
Dayton
Cold Saw Blade, Dia. 14-1/2 in.
Mfr # 499F57
Zoro # G4237622
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Arbor Hole 1 1/4 in
- Blade Dia. 14 1/2 in
- Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
- Hook Angle 18 Degrees
Product Information
- Brand Dayton
- MFR # 499F57
- Zoro # G4237622
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14 1/2 in |
Arbor Size | 1 1/4 in |
Cutting Depth | 2-1/8 in Solid, 4-3/8 in Tube |
Blade Dia. - English | 14 1/2 in |
Cutting Depth in Solid Stock | 4 in |
Cut Width | 0.118 in |
Cutting Depth in Tubing | 4 in |
Blade Dia. - Metric | 370 mm |
Description
Cold Saw Blade, Blade Dia. - Metric 370 mm, Blade Dia. - English 14 1/2 in, Max. Blade Speed 385 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 220, Cutting Depth in Tubing 4 in, Cutting Depth in Solid Stock 4 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Cold Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- DFS Masonry Drill Bit, 5/16" dia. x 24" L (51624BS)
- BOSTITCH Stanley Bostitch STCR50191-4-1M 0.25 in. Staple - 1000 Pack (803962)
- DRILL AMERICA HSS Spiral Point Tap, M2.5-0.45, 2 Flutes (DWTG2.5X.45)
- DAYTON Cold Saw Blade, Dia. 9 in. (499F54)
- DAYTON Cold Saw Blade, Dia. 14-1/2 in. (499F56)
- WESTWARD 12", 80-Teeth Circular Saw Blade (24EM05)
- MAKITA Saw Blade Circular Set 6-1/2In (T-01426)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C04)
- MAKITA Makita Carbide-Tipped Max Effcy Ultra-Thin Kerf Saw Blade, Fine Crosscutting, 7-1/4inDia, 45TPI (B-68585)
- CHANNELLOCK 6 in. Dado Blade Set (320302-CL)
- Dayton Circular Saw Blades