Shop All Chains
Dayton
Coil Chain, Trade 5/0,100 ft. L, 880 lb.
Mfr # 34RZ87
Zoro # G0046980
original price:
$121.63
16% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/0
- Chain Link Style Straight
- Working Load Limit 880 lb
- Grade 30
Product Information
Dimensions
Trade Size | 5/0 |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/2 in |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 880 lb, Trade Size 5/0, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 8, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Lifting Beam, 4000 lb., 72 In (20-2-6)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 240 lb, NSF-Listed Plate Type B (P12S-R050B-P3-WB)
- VESTIL Forged Steel Forks 5K, 60", PR (F4-1.75-60)
- ADVANTAGE SALES & SUPPLY Advantage 250' 3/16" Diameter 7x19 Galvanized Aircraft Cable GAC1877X19R250 (GAC1877X19R250)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 800 lb (34RY87)
- DAYTON Chain, Grade 30, 5/16 Size, 90 ft., 1900 lb. (1DJU3)
- DAYTON Proof Coil Chain, Natural, 550 ft L, 1900lb (34RZ10)
- DAYTON Chain, 4/0 Size, 50 ft., 600 lb. (1DKH6)
- DAYTON Air Chain Hoist, 500 lb.Cap., 10 ft. Lift (29XL85)
- DAYTON Chain Container, Canvas, H 20 In (12R278)
- PEERLESS Chain, Hight Test, 150 ft., 13,000 lb. (5030813)
- Dayton Chains