Shop All Circuit Breakers
Dayton
Circuit Breaker, NDB2-63 B40/3 Series 40A, 3 Pole, 480V AC, B Curve
Mfr # 5ZUY9
Zoro # G2624124
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2-63 B40/3
- Amps 40A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Phase 3
Product Information
- Brand Dayton
- MFR # 5ZUY9
- Zoro # G2624124
- UPC # 190735358245
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.13 in |
Depth | 2.91 in |
Height | 3.21 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 2 AWG |
Length (Straight Wireway) | 3.21 in |
Length | 3.21 in |
Details
Item | Circuit Breaker |
Series | NDB2-63 B40/3 |
Amps | 40A |
Number of Poles | 3 |
AC Voltage Rating | 480V AC |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 7.5kA at 480V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Curve Type | B |
Standards | UL Recognized for US & Canada; CE |
Application | Supplemental Protection |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 40 A, AC Voltage Rating 480V AC, Max. AIR Rating 7.5kA at 480V AC, Series NDB2-63 B40/3, Curve Type B, DC Voltage Rating Not Rated, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.21 in, Width 2.13 in, Depth 2.91 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 4.00 in. H, 304 SS (E1PBGXSS)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SH1-05)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- DAYTON Circuit Breaker, NDB2-63 B50/3 Series 50A, 3 Pole, 480V AC, B Curve (5ZUU9)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B10/1 L Series 10A, 1 Pole, 277V AC, B Curve (33V958)
- DAYTON Circuit Breaker, NDB2-63 B50/2 Series 50A, 2 Pole, 480V AC, B Curve (5ZUY0)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/3 L Series 16A, 3 Pole, 480V AC, B Curve (33V909)
- DAYTON Circuit Breaker, NDB2-63 B1/1 Series 1A, 1 Pole, 277V AC, B Curve (5ZUV8)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/1 L Series 25A, 1 Pole, 120V AC, D Curve (33V956)
- EATON Molded Case Circuit Breaker, FD Series 90A, 3 Pole, 600V AC (FD3090)
- Dayton Circuit Breakers