Shop All Circuit Breakers
Dayton
Circuit Breaker, NDB2-63 B2/2 Series 2A, 2 Pole, 480V AC, B Curve
Mfr # 5ZUX1
Zoro # G3302756
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2-63 B2/2
- Amps 2A
- Number of Poles 2
- AC Voltage Rating 480V AC
- Phase 1
Product Information
- Brand Dayton
- MFR # 5ZUX1
- Zoro # G3302756
- UPC # 190735358061
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.42 in |
Depth | 2.91 in |
Height | 3.21 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 3.21 in |
Length | 3.21 in |
Details
Item | Circuit Breaker |
Series | NDB2-63 B2/2 |
Amps | 2A |
Number of Poles | 2 |
AC Voltage Rating | 480V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 7.5kA at 480V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Curve Type | B |
Application | Supplemental Protection |
Standards | UL Recognized for US & Canada; CE |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 2 A, AC Voltage Rating 480V AC, Max. AIR Rating 7.5kA at 480V AC, Series NDB2-63 B2/2, Curve Type B, DC Voltage Rating Not Rated, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 1.42 in, Depth 2.91 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4SRES)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20BLP)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- GENERAC Iec Power Cable 250v- C13 Right Ang To C14- 6.5ft. (121 2631)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C20/3 L Series 20A, 3 Pole, 480V AC, C Curve (33V897)
- DAYTON Circuit Breaker, NDB2-63 D63/3 Series 63A, 3 Pole, 480V AC, D Curve (5ZVG5)
- DAYTON Circuit Breaker, NDB2-63 B40/3 Series 40A, 3 Pole, 480V AC, B Curve (5ZUY9)
- DAYTON Circuit Breaker, NDB2-63 C2/3 Series 2A, 3 Pole, 480V AC, C Curve (5ZVC3)
- DAYTON Circuit Breaker, NDB2-63 B2/1 Series 2A, 1 Pole, 277V AC, B Curve (5ZUV9)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/1 L Series 2A, 1 Pole, 277V AC, C Curve (33V888)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30/20A, 1 Pole, 120/240V AC (HOMT3020CP)
- Dayton Circuit Breakers