Shop All Circuit Breakers
Dayton
Circuit Breaker, NDB2-63 B20/1 Series 20A, 1 Pole, 277V AC, B Curve
Mfr # 5ZUW4
Zoro # G3450806
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2-63 B20/1
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Phase 1
Product Information
- Brand Dayton
- MFR # 5ZUW4
- Zoro # G3450806
- UPC # 190735357996
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.71 in |
Depth | 2.91 in |
Height | 3.21 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.21 in |
Length | 3.21 in |
Details
Item | Circuit Breaker |
Series | NDB2-63 B20/1 |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 277V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Curve Type | B |
Standards | UL Recognized for US & Canada; CE |
Application | Supplemental Protection |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 20 A, AC Voltage Rating 277V AC, Max. AIR Rating 5kA at 277V AC, Series NDB2-63 B20/1, Curve Type B, DC Voltage Rating Not Rated, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 0.71 in, Depth 2.91 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GF5262SGGY)
- BRYANT Receptacle, Single, Commercial/Industrial, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White (5461W)
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- POWER FIRST 8 ft. 16/2 Extension Cord HPN (1FD75)
- DAYTON Circuit Breaker, NDB2-63 D32/3 Series 32A, 3 Pole, 480V AC, D Curve (5ZVG2)
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- DAYTON Circuit Breaker, NDB2-63 C2/3 Series 2A, 3 Pole, 480V AC, C Curve (5ZVC3)
- DAYTON Circuit Breaker, NDB2-63 C32/2 Series 32A, 2 Pole, 480V AC, C Curve (5ZVA8)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C1/2 L Series 1A, 2 Pole, 480V AC, C Curve (33V936)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B10/3 L Series 10A, 3 Pole, 480V AC, B Curve (33V908)
- SQUARE D Miniature Circuit Breaker, HOM Series 45A, 2 Pole, 120/240V AC (HOM245)
- Dayton Circuit Breakers