Dayton

Chemical Injector, 4-5.5 GPM


product price: $25.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Discharge Port (In.) 3/8 M
  • Material of Construction Brass Stainless Steel, Buna-N
  • Inlet Port (In.) 3/8 M
  • Type Adjustable
  • Flow Range (GPM) 4 to 5.5
See all product information

Product Information

  • Brand Dayton
  • MFR # 1MCZ9
  • Zoro # G0562317
  • UPC #
    190735146521
  • Country of Origin Italy
  • Category Pump Parts

Dimensions

Width (In.) 1 in
Length (In.) 2.125 in
Height (In.) 3 in
Overall Width 1 in
Overall Length 2.13 in
Overall Height 3 in
Intake Connection Size 3/8 in
Discharge Connection Size 3/8 in

Details

Discharge Port (In.) 3/8 M
Item Chemical Injector
Material of Construction Brass Stainless Steel, Buna-N
Inlet Port (In.) 3/8 M
Type Adjustable
Flow Range (GPM) 4 to 5.5
Max. Pressure (PSI) 4,500 psi
For Use With Nonflammable Liquids
Max. Fluid Temp. (F) 200 Degrees F
Body Material Brass
Viscosity (Maximum) 1 cSt
Discharge Pressure (Maximum) 4,000 psi
Flow Rate (Maximum) 5.5 gpm
Media Temperature (Maximum) 200 Degrees F
Flow Rate (Minimum) 4 gpm
Discharge Connection Type BSP
Chemical Injector Type Adjustable
Compatible with Brand AR North America
Product Type Chemical Injector
Compatible with Manufacturer Model Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Intake Connection Type BSP
Compatible with Manufacturer Part Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Compatible Manufacturer Part Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Compatible with Manufacturer Model Number [NEW] 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Compatible Grainger Part Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Compatible Manufacturer Model Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
For Use with Mfr. Model Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
For Use With Mfr. Model Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9

Description

Chemical Injector, Body Material Brass, Chemical Injector Type Adjustable, Compatible with Brand AR North America, Compatible with Grainger Part Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9, Compatible with Manufacturer Model Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 4,000 psi, Flow Rate (Maximum) 5.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.