Shop All Pump Parts
Dayton
Chemical Injector, 3-4 GPM
Mfr # 1MCZ8
Zoro # G1370083
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Port (In.) 3/8 M
- Material of Construction Brass Stainless Steel, Buna-N
- Inlet Port (In.) 3/8 M
- Type Adjustable
- Flow Range (GPM) 3 to 4
Product Information
- Brand Dayton
- MFR # 1MCZ8
- Zoro # G1370083
- UPC # 190735146514
- Country of Origin Italy
- Category Pump Parts
Dimensions
Width (In.) | 1 in |
Length (In.) | 2.125 in |
Height (In.) | 3 in |
Overall Height | 3 in |
Overall Width | 1 in |
Overall Length | 2.13 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Chemical Injector, Body Material Brass, Chemical Injector Type Adjustable, Compatible with Brand AR North America, Compatible with Grainger Part Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9, Compatible with Manufacturer Model Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 4,000 psi, Flow Rate (Maximum) 4 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26938)
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup (S10B1K2KPAS000.)
- ASPEN Mini Aqua Pump Kit 100-250 V (83809)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H701A-030)
- DAYTON Adapter (PP18006G)
- DAYTON Suction Strainer, Polypropylene (1DLT8)
- DAYTON Valve, Safety, 0-6 GPM (1MDA7)
- DAYTON Roll Pin, 3/16 x 7/8, PK2 (PP60353G)
- DAYTON Top Mount Valve, 1-1/2 In. (PP88280105G)
- DAYTON Roll Pin (PP3798G)
- STENNER Tygothane Pump Tube #2, PK2 (UCTYG02)
- Dayton Pump Parts