Shop All Chain Slings
Dayton
Chain Sling, G80, SGG, Alloy Steel, 10 ft. L
Mfr # 2UKD7
Zoro # G2829766
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SGG
- Sling Length 10 ft
- Sling Capacity @ 90 Degrees 3,500 lb
- Grade 80
Product Information
- Brand Dayton
- MFR # 2UKD7
- Zoro # G2829766
- UPC # 190735233665
- Country of Origin China
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 9/32 in |
Length | 10 ft. |
Chain Trade Size | 9/32 in |
Hook Opening Width | 5/16 in |
Description
Chain Sling, Sling Type SGG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 5/16 in, Load Capacity @ 90 Degrees 3,500 lb, Hook Type Included Grab Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- HAMILTON Duralast Wheel, 4X2 1/2Rb (W-420-D-1/2)
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596SSB)
- LIFT-ALL Roundsling, Endless, 10 ft L, 20000 lb Cap (KEN20KX10)
- DAYTON Chain Sling, G80, DOS, Alloy Steel, 5 ft. L (2UKE5)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW2)
- DAYTON Chain Sling, G80, DOS, Alloy Steel, 5 ft. L (2UKD9)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L (4PGW3)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 5 ft. L (2UKD5)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L (4PGW1)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- Dayton Slings