Shop All Chain Slings
Dayton
Chain Sling, G80, DOS, Alloy Steel, 5 ft. L
Mfr # 2UKD9
Zoro # G1310495
original price:
$214.60
8% off
new price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Length 5 ft
- Sling Capacity @ 30 Degrees 3,500 lb
- Sling Capacity @ 45 Degrees 4,900 lb
Product Information
- Brand Dayton
- MFR # 2UKD9
- Zoro # G1310495
- UPC # 190735233689
- Country of Origin China
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 9/32 in |
Length | 5 ft. |
Chain Trade Size | 9/32 in |
Hook Opening Width | 1 3/16 in |
Master Link Inside Width | 2 3/4 in |
Master Link Inside Length | 5 1/2 in |
Description
Chain Sling, Sling Type DOS, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 80, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees 3,500 lb, Load Capacity @ 45 Degrees 4,900 lb, Load Capacity @ 60 Degrees 6,100 lb, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in, Chain Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 10 ft L, 12 in W, Nylon, Yellow (WB2-912-10)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 66 in U/W (20EP66-R)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 240 lb. (20TM40)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 13Gauge (6213F-3X10)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW5)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW4)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 5 ft. L (2UKE9)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L (4PGW1)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L (4PGW3)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L (2UKE3)
- INDUSCO Hook, 5/16", Clevis Slip, G70, w/L (47400294)
- Dayton Chain Slings