Shop All Chain Slings
Dayton
Chain Sling, G80, Adj Link, Aly Stl, 10 ft L
Mfr # 4PGW5
Zoro # G3358765
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 7,100 lb
- Sling Capacity @ 45 Degrees 10,000 lb
Product Information
- Brand Dayton
- MFR # 4PGW5
- Zoro # G3358765
- UPC # 190735331828
- Country of Origin China
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 3/8 in |
Dimension C | 1-1/4" |
Master Link/Bail Overall Height | 9 1/8 in |
Dimension A | 3-3/16" |
Length | 10 ft. |
Length of Sling Leg | 10 ft |
Master Link/Bail Opening Width | 3 1/8 in |
Dimension B | 3-1/8" |
Master Link/Bail Opening Height | 3 1/8 in |
Master Link Inside Width | 3 1/8 in |
Master Link Inside Length | 3 1/8 in |
Chain Trade Size | 3/8 in |
Hook Opening Width | 1 1/4 in |
Description
Chain Sling, Sling Type DOS, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 80, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees 7,100 lb, Load Capacity @ 45 Degrees 10,000 lb, Load Capacity @ 60 Degrees 12,300 lb, Hook Opening Width 1 1/4 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 3 1/8 in, Master Link Inside Width 3 1/8 in, Chain Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Ld Rating, Roller (P21S-PH040R-14-WB-DL)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-6-15-8)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- WARN INDUSTRIES Roller Fairlead Replacement For 4.0 (29256)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L (2UKE3)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW4)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW2)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L (4PGW3)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L (2UKD7)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 14 ft L (4PGW6)
- US CARGO CONTROL 1/2" x 3' - 3 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100TOSL-3)
- Dayton Slings