Shop All Chains
Dayton
Chain, Grade 80, 3/8 Size, 30 ft., 7100 lb.
Mfr # 5WRR3
Zoro # G0658883
original price:
$236.78
26% off
new price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 80
- Trade Size 3/8 in
- Working Load Limit 7,100 lb
- Standards NACM
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 30 ft |
Overall Length | 30 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/4 in |
Details
Item | Straight Chain |
Material | Alloy Steel |
Grade | 80 |
Working Load Limit | 7,100 lb |
Standards | NACM |
Chain Link Style | Straight |
Chain Item | Chain |
Links per Foot | 10 |
Finish | Black Oxide |
Welding Type | Welded |
For Lifting | Yes |
Material Thickness | 3/8 in |
Maximum Operating Temperature | 400 Degrees F |
Link Type | Straight |
Includes Hook | No Hook Included |
Lifting Capability | For Lifting |
Minimum Operating Temperature | -40 Degrees F |
Weight per Foot | 1.5 lb |
Chain Grade | 80 |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 30 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Oxide, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Flat Eye, 12 ft L, 5,500 lb Cap. (EEF-4-901ME)
- DAYTON General Purpose Hand Truck, 1000 lb. (4ZH99)
- VESTIL Economy Lever Hoist, 2K, 5 ft., 2000 lb. Load Capacity, 5 ft Hoist Lift (ELH-20-5)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted (6I-2T3)
- DAYTON Proof Coil Chain, HDG, 200 ft L, 4500 lb (34RZ26)
- DAYTON Proof Coil Chain, 5/16 in, 20 ft L, 1900 lb (34RZ11)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 1300lb (34RY96)
- DAYTON Chain, 6/0 Size, 10 ft., 999 lb. (1DKF9)
- DAYTON Chain, 3/0 Size, 50 ft., 605 lb. (1DKF4)
- DAYTON Transport Chain, 1/4 in., 20 ft. L, 3150 lb (34RZ75)
- Dayton Chains, Ropes & Cables