Shop All Chains
Dayton
Chain, Grade 80, 1/2 Size, 10 ft, 12,000 lb.
Mfr # 5WRR5
Zoro # G1415477
original price:
$130.77
26% off
new price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 80
- Trade Size 1/2 in
- Working Load Limit 12,000 lb
- Material Alloy steel
- Finish black oxide
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Length | 1 5/8 in |
Link Inside Width | 3/4 in |
Details
Item | Chain |
Grade | 80 |
Working Load Limit | 12,000 lb |
Material | Alloy steel |
Finish | black oxide |
Links per Foot | 8 |
Standards | NACM |
Chain Item | Chain |
Welding Type | Welded |
For Lifting | Yes |
Chain Link Style | Straight |
Minimum Operating Temperature | -40 Degrees F |
Link Type | Straight |
Maximum Operating Temperature | 400 Degrees F |
Includes Hook | No Hook Included |
Chain Grade | 80 |
Material Thickness | 1/2 in |
Weight per Foot | 2.56 lb |
Lifting Capability | For Lifting |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 5/8 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 10 ft, Links per Foot 8, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Oxide, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385E)
- VESTIL Trailer Crane Bumper, 6" Length (TB-20)
- MIDWEST FASTENER 1/4" x 1.75" Shear Pins 15PK (930363)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-244868-5-3K-95)
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (5WRR7)
- DAYTON Chain, Grade 80, 1/2 Size, 5 ft., 12,000 lb. (5WRR4)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- DAYTON Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (1DJT2)
- DAYTON Chain, 2/0 Size, 25 ft., 545 lb. (1DKA6)
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb., Links per Foot: 15 (1DKA7)
- CAMPBELL CHAIN & FITTINGS #4 Double Loop (Inco) Chain, Zinc Coated, 100' per Carton (T0750424N)
- Dayton Chains