Shop All Chains
Dayton
Chain, Grade 70, 3/8 Size, 60 ft., 6600 lb.
Mfr # 1DJT3
Zoro # G2554727
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 6,600 lb
- Grade 70
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 60 ft |
Length (Straight Wireway) | 60 ft |
Overall Length | 60 ft |
Link Inside Length | 1 3/8 in |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Transport Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 60 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, E-Track, Blue (55ET60)
- VESTIL Yellow Steel Fold Down Work Platform 37" x 37" 600lb Capacity (WP-3737-FD)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (1VW60)
- GLOBAL EQUIPMENT Twin Cylinder Hand Truck - 500 Lb. Capacity (TWIN500)
- DAYTON Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (1DJT2)
- DAYTON Chain, 3 Size, 50 ft., 240 lb. (1DKG5)
- DAYTON Chain, 1/0 Size, 50 ft., 415 lb. (1DKG9)
- DAYTON Air Chain Hoist, 500 lb.Cap., 20 ft.Lift (29XL90)
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL91)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKF2)
- ZORO SELECT Chain, Dbl, Zinc, Sz #3, 90 Lb Load, 100 Ft (2ZDK1)
- Dayton Chains, Ropes & Cables