Shop All Chains
Dayton
Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb.
Mfr # 1DJR6
Zoro # G0976062
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 5,400 lb
- Grade 43
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 60 ft |
Overall Length | 60 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 3/8 in |
Description
Straight Chain, Chain Type Coil Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 5,400 lb, Chain Grade 43, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 60 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDS INDUSTRIES 3 Pushin Type Casters for ShopSol (LDS1010865)
- HAILO 307 cm Stepladder, 330 lb Capacity (8050-527)
- ZORO SELECT Replacement Tire/Tube, 8 x 2.5 In. (1NWX1)
- SOUTHWORTH Scissor Lift Table, 600 lb. Cap, 20"W, 32"L (XP24-600)
- DAYTON High Test Chain, HDG, 200 ft. L, 5400 lb (34RZ58)
- DAYTON Chain, Grade 43, 3/8 Size, 20 ft., 5400 lb. (1DJR5)
- DAYTON High Test Chain, 3/8 in., 63 ft. L, 5400 lb (34RZ57)
- DAYTON Chain, Grade 30, 3/16 Size, 20 ft., 800 lb. (1DJT6)
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb (34RY91)
- DAYTON Chain, 4 Size, 100 ft., 215 lb. (1DKB4)
- CAMPBELL CHAIN & FITTINGS Machine Chain, Welded, Straight Link, 3 Trade, 100 Ft Length, 270 Lb Load, Low Carbon Steel, Zinc, 0405212 (0405212)
- Dayton Chains, Ropes & Cables