Shop All Chains
Dayton
Chain, 6/0 Size, 50 ft., 999 lb.
Mfr # 1DKG1
Zoro # G1330497
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 6/0
- Chain Link Style Straight
- Working Load Limit 999 lb
- Welding Type Welded
Product Information
Dimensions
Trade Size | 6/0 |
Length | 50 ft |
Link Inside Length | 1 3/4 in |
Link Inside Width | 1/2 in |
Overall Length | 50 ft |
Details
For Lifting | No |
Item | Straight Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 999 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Galvanized |
Chain Classification | Coil |
Links per Foot | 6 |
Standards | NACM |
Chain Type | Coil Chain |
Link Type | Straight |
Includes Hook | No Hook Included |
Material Thickness | 3/16 in |
Maximum Operating Temperature | 400 Degrees F |
Weight per Foot | 0.58 lb |
Minimum Operating Temperature | -40 Degrees F |
Lifting Capability | Not for Lifting |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 999 lb, Trade Size 6/0, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 50 ft, Links per Foot 6, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9640635)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618008S)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- DAYTON Chain, Grade 43, 1/2 Size, 20 ft., 9200 lb. (1DJR7)
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL92)
- DAYTON Proof Coil Chain, 5/16 in, 20 ft L, 1900 lb (34RZ11)
- DAYTON Container, Chain, for 7E989 and 7E991 (JLC927-2)
- DAYTON Chain, Grade 30, 3/16 Size, 250 ft., 800 lb. (1DJT7)
- DAYTON Chain, 2/0 Size, 50 ft., 450 lb. (1DKH4)
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Links per Foot: 9 (1DKE8)
- Dayton Chains, Ropes & Cables