Shop All Chains
Dayton
Chain, 4 Size, 25 ft., 215 lb.
Mfr # 1DJZ9
Zoro # G0720002
original price:
$16.99
6% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4 in
- Chain Link Style Straight
- Working Load Limit 215 lb
- Welding Type Welded
Product Information
Dimensions
Trade Size | 4 in |
Length | 25 ft |
Link Inside Length | 1/2 in |
Link Inside Width | 1/4 in |
Overall Length | 25 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 215 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Self Colored |
Chain Classification | Machine |
Standards | NACM |
Links per Foot | 21 |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Weight per Foot | 0.12 lb |
Chain Type | Machine Chain |
Link Type | Straight |
Material Thickness | 5/32 in |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 215 lb, Trade Size 4 in, Link Inside Length 1/2 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 25 ft, Links per Foot 21, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Solid Poly Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid SCC (SCC-35S520-SPUB-BSL-2-R-2)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2200 lb., Grn (R-SEC-63DB)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 60" W (A6024)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk (TE61005)
- DAYTON Chain, 4 Size, 100 ft., 215 lb. (1DKB4)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DKB3)
- DAYTON Chain, 1 Size, 10 ft., 370 lb. (1DKE6)
- DAYTON Chain, 2/0 Size, 50 ft., 495 lb. (1DKH2)
- DAYTON Chain, Grade 80, 9/32 Size, 10 ft., 3500 lb. (5WRP7)
- DAYTON Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (1DJR9)
- PEERLESS Chain, 10 ft., 5700 lb., For Lifting (5510310)
- Dayton Chains