Shop All Chains
Dayton
Chain, 2/0 Size, 10 ft., 520 lb.
Mfr # 1DKD5
Zoro # G1862752
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 02/0
- Chain Link Style Straight
- Working Load Limit 520 lb
- Welding Type Welded
Product Information
Dimensions
Trade Size | 02/0 |
Length | 10 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 1 1/4 in |
Overall Length | 10 ft |
Details
For Lifting | No |
Item | Straight Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 520 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Plain |
Links per Foot | 9 |
Chain Classification | Coil |
Standards | NACM |
Minimum Operating Temperature | -40 Degrees F |
Material Thickness | 1/16 in |
Weight per Foot | 0.28 lb |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Maximum Operating Temperature | 400 Degrees F |
Chain Type | Coil Chain |
Link Type | Straight |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 520 lb, Trade Size 02/0, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 10 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Material Thickness 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 2600 lb Cap (EE30X10)
- OZ LIFTING PRODUCTS Hand Winch, 2000 lb., 7-7/8 in. Overall W (OZ2000BWSS)
- ZORO SELECT Rope, 600ft, Yllw, 790lb., Polyprpylne (350240-YEL-00600-R0296)
- DURABLE CORP 6" X 12" X 14" Flat Plate 1 Side Loading Dock Bumper (B612-14-P1)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKF2)
- DAYTON Chain, 2/0 Size, 10 ft., 520 lb., Standards: NACM (1DKF1)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 800 lb (34RY87)
- DAYTON Chain, 2 Size, 50 ft., 310 lb. (1DKE5)
- DAYTON Proof Coil Chain, Natural, 92 ft L, 1900 lb (34RZ08)
- DAYTON High Test Chain, 1/4 in, 135 ft. L, 2600 lb (34RZ35)
- Dayton Chains