Shop All Chains
Dayton
Chain, 1 Size, 25 ft., 390 lb.
Mfr # 1DKB9
Zoro # G0580316
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1 in
- Chain Link Style Straight
- Working Load Limit 390 lb
- Welding Type Welded
Product Information
Dimensions
Trade Size | 1 in |
Length | 25 ft |
Overall Length | 25 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 5/8 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 390 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Links per Foot | 19 |
Chain Classification | Machine |
Standards | NACM |
Includes Hook | No Hook Included |
Weight per Foot | 0.23 lb |
Maximum Operating Temperature | 400 Degrees F |
Material Thickness | 3/64 in |
Chain Type | Machine Chain |
Lifting Capability | Not for Lifting |
Link Type | Straight |
Minimum Operating Temperature | -40 Degrees F |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 390 lb, Trade Size 1 in, Link Inside Length 5/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 25 ft, Links per Foot 19, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K86)
- BOX PACKAGING Global Industrial„¢ Jute Twine, 5 Ply, 3000'L, 140 Lbs. Tensile Strength, Natural (TWJ300)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- DAYTON Chain, 1 Size, 100 ft., 390 lb. (1DKC1)
- DAYTON High Test Chain, 1/4 in, 135 ft. L, 2600 lb (34RZ35)
- DAYTON Air Chain Hoist, 500 lb.Cap., 10 ft. Lift (29XL85)
- DAYTON Chain, 4/0 Size, 50 ft., 700 lb. (1DKA9)
- DAYTON Chain, Grade 30, 3/16 Size, 800 ft., 800 lb. (1DJT8)
- DAYTON Proof Coil Chain, 5/16 in, 92 ft L, 1900 lb (34RZ12)
- PEERLESS Chain, 63 ft., 2650 lb., Hot Galvanized (5411465)
- Dayton Chains, Ropes & Cables