Shop All Chemical-Resistant Pumps
Dayton
CentrifugalPump, 3/4hp, 1 Ph, 115/208-230V
Mfr # 2YEV7
Zoro # G2380384
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Housing Material Noryl
- Phase Single
- Voltage 115/208-230
- Max. GPM @ Head 37 gpm @ 10 ft
Product Information
- Brand Dayton
- MFR # 2YEV7
- Zoro # G2380384
- UPC # 190735238646
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Length | 15 7/8 in |
Height | 7 1/2 in |
Width | 7 5/8 in |
Max. Dia. Solids | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15.9 in |
Overall Width | 7.6 in |
Overall Height | 7.5 in |
Intake Pipe Size | 1 1/2 in |
Shaft Outer Diameter | 5/8 in |
Discharge Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 72 ft, Flow Rate (Maximum) 37 gpm, Horsepower (Maximum) 3/4 hp, Housing Material Noryl, Impeller Design Closed, Impeller Material Noryl, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 180 Degrees F, Phase Single, Shut Off Pressure (Maximum) 72 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 37 gpm, Flow Rate @ 15 ft of Head (Maximum) 35 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2-1/2 MNPT DPST Alternator Tank Liquid Level Switch Close on Rise (9038CG36)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 90 ft Max Head (4UA66)
- DAYTON Pump Repair Kit, For 2ZXN2, 2ZXN3 (21TH42)
- SUMP ALARM Indoor/Outdoor, High-Water Alarm, 120V, 10 Foot Tethered Float (SA-120V-1L-10)
- DAYTON Pump, 1 1/2 HP, 115/230V, 17.0/8.5 Amp (4JMV9)
- DAYTON Pump, 1/2 HP, 115/230V, 7.2/3.6 Amp (4JMV3)
- DAYTON Centrifugal Pump, 1/3 HP, 1 Ph, 115/230V (2YER2)
- DAYTON Pump, 1 HP, 230/460V, 4.8/2.4 Amp (4JMV8)
- DAYTON Pump, 1/3 HP, 115/230V, 6.8/3.4 Amp (4JMW6)
- DAYTON Pump, 1/2 HP, 208-230/460V, 1.8/0.9 Amp (4JMW8)
- DAYTON Pump, 1 1/2 HP, 208-230/460 Volt (4JMX5)
- Dayton Chemical-Resistant Pumps