Shop All Chemical-Resistant Pumps
Dayton
CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V
Mfr # 2YEU1
Zoro # G2045206
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Housing Material Polypropylene
- Phase Three
- Voltage 208-230/460
- Max. GPM @ Head 85 gpm @ 10 ft
Product Information
- Brand Dayton
- MFR # 2YEU1
- Zoro # G2045206
- UPC # 190735238493
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/4 in |
Width | 7 5/8 in |
Length | 16 5/8 in |
Height | 7 1/2 in |
Overall Width | 7.6 in |
Overall Height | 7.5 in |
Overall Length | 16.6 in |
Discharge Pipe Size | 1 1/2 in |
Intake Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Shaft Outer Diameter | 5/8 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 84 ft, Flow Rate (Maximum) 85 gpm, Horsepower (Maximum) 1 1/2 hp, Housing Material Polypropylene, Impeller Design Closed, Impeller Material Polypropylene, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 140 Degrees F, Phase Three, Shut Off Pressure (Maximum) 82 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 85 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Sump Pump Hose Kit 1 1/4" (HOSE 125)
- OASE Fountain Nozzle, Vulkan 1" (55882)
- ALEMITE Pump (AL7531-4)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 155 GPM (E2SA5T5S0C-ATEX)
- DAYTON CentrifugalPump, 1/2hp, 1 Ph, 115/208-230V (2YEV5)
- DAYTON Pump, 1/3 HP, 115/230V, 6.8/3.4 Amp (4JMW6)
- DAYTON Pump, Centrifugal, SS, 3/4 HP, 3 PH (5WXT3)
- DAYTON Pump, 1 HP, 115/230V, 13.0/6.5 Amp (4JMX2)
- DAYTON Centrifugal Pump, 1/2 HP, 1 Ph, 115/230V (2YER3)
- DAYTON CentrifugalPump, 1 1/2hp, 1ph, 115/208-230V (2YER9)
- DAYTON Pump, 1/2 HP, 115/230V, 7.2/3.6 Amp (4JMV3)
- Dayton Chemical-Resistant Pumps