Shop All Straight Centrifugal High Flow Pumps
Dayton
Centrifugal Pump, 3 Ph, 230/460VAC
Mfr # 55JJ57
Zoro # G3723213
product price: $1,576.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,576.99
Free 30-Day Returns
Key Features
- HP - Pumps 7 1/2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 3 in NPT
Product Information
- Brand Dayton
- MFR # 55JJ57
- Zoro # G3723213
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 3 in NPT |
Outlet Size - Pumps | 2-1/2 in NPT |
Compatible Discharge Pipe Size | 2 1/2 in |
Compatible Intake Pipe Size | 3 in |
Intake and Discharge Size | 3 in , 2 1/2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 7 1/2 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 40 ft of Head (Maximum) 386 gpm, Flow Rate @ 60 ft of Head (Maximum) 329 gpm, Flow Rate @ 80 ft of Head (Maximum) 236 gpm, Maximum Feet of Head 94 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 410 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE WATER SYSTEMS PC4 Pump Repair Kit (56399)
- LIBERTY PUMPS Crawl Space System, 1/2 HP, 115V (CSP-457)
- SJE-RHOMBUS Elapsed Time Meter 120v (1022846)
- ARO O-Ring, Encapsulated (96514)
- DAYTON Brass 1/8 HP Centrifugal Pump 24V (5PXW8)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (2ZWU3)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 115/230V (2ZWT9)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ42)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 115/208-230V (2ZWU8)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ41)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ45)
- Dayton Straight Centrifugal High Flow Pumps