Shop All Straight Centrifugal High Flow Pumps
Dayton
Centrifugal Pump, 3 Ph, 230/460VAC
Mfr # 55JJ53
Zoro # G3723265
product price: $1,356.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,356.99
Free 30-Day Returns
Key Features
- HP - Pumps 5 hp
- Voltage - Pumps 208 to 230/460V AC
- Phase - Pumps 3
- Housing Material - Pumps Naval Bronze
- Inlet Size - Pumps 2-1/2 in NPT
Product Information
- Brand Dayton
- MFR # 55JJ53
- Zoro # G3723265
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 2-1/2 in NPT |
Outlet Size - Pumps | 2 in NPT |
Height | 12 1/4 in |
Compatible Discharge Pipe Size | 2 in |
Overall Height | 12.2 in |
Compatible Intake Pipe Size | 2 1/2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 5 hp, Nameplate Voltage 208-240/480V AC, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Best Efficiency Head 68 to 90 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 25 (LFMC-07-A2)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Open Top, 55 gal. (01-28964)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5BLU)
- ARO Diaphragm Pump Repair Kit (637140-C1)
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 115/230V (2ZWR5)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWP8)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 115/230V (2ZWR9)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ42)
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWT2)
- DAYTON Cast Iron 1 HP Centrifugal Pump 115/230V (2ZWP5)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 115/230V (2ZWT9)
- Dayton Straight Centrifugal High Flow Pumps