Shop All Straight Centrifugal High Flow Pumps
Dayton
Centrifugal Pump, 2 HP, 1 Ph, 115/230VAC
Mfr # 55JJ65
Zoro # G3723387
product price: $1,055.99
/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 2 hp
- Voltage - Pumps 115/230V AC
- Phase - Pumps 1
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 2-1/2 in NPT
Product Information
- Brand Dayton
- MFR # 55JJ65
- Zoro # G3723387
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 2-1/2 in NPT |
Outlet Size - Pumps | 2 in NPT |
Height | 12 1/4 in |
Compatible Intake Pipe Size | 2 1/2 in |
Overall Height | 12.2 in |
Compatible Discharge Pipe Size | 2 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Flow Rate @ 40 ft of Head (Maximum) 122 gpm, Maximum Feet of Head 63 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 20 ft of Head (Maximum) 163 gpm, Flow Rate @ 30 ft of Head (Maximum) 143 gpm, Flow Rate @ 50 ft of Head (Maximum) 93 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Nozzle Straight Spout, 3/4 x3/4In (5URH3)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-608)
- MADISON SPST Drum Liquid Level Switch Close on Rise 240VAC (M4168-1)
- WARREN-RUPP S1Fb1Anwans000-Repair Kit (476.194.365)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ38)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 230V (2ZWX1)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (2ZWU3)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 208-230/460V (2ZWU9)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ43)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ44)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 115/230V (2ZWU2)
- Dayton Straight Centrifugal High Flow Pumps