Shop All Straight Centrifugal High Flow Pumps
Dayton
Centrifugal Pump, 15 HP, 3 Ph, 230/460VAC
Mfr # 55JJ62
Zoro # G3722845
product price: $1,979.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,979.99
Free 30-Day Returns
Key Features
- HP - Pumps 15 hp
- Voltage - Pumps 230/460V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 3 in NPT
Product Information
- Brand Dayton
- MFR # 55JJ62
- Zoro # G3722845
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 3 in NPT |
Outlet Size - Pumps | 2-1/2 in NPT |
Compatible Intake Pipe Size | 3 in |
Compatible Discharge Pipe Size | 2 1/2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 15 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 412 gpm, Maximum Feet of Head 150 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 330 gpm, Flow Rate @ 120 ft of Head (Maximum) 297 gpm, Best Efficiency Head 99 to 133 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 5 HP 4" Manual Submersible Sewage Pump 230V (WS5012D4)
- FLOJET Double Diaphragm Pump, Acetal, Air Operated, Viton, 2.5 GPM (N5100020G)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA32)
- LITTLE GIANT PUMP Manual Sump Pump, 1/3 HP, 10 ft Cord (506257)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ50)
- DAYTON Stainless Steel 1/8 HP Centrifugal Pump 24V (5PXX1)
- DAYTON Stainless Steel 1/3 HP Centrifugal Pump 115/230V (2ZWT8)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ53)
- DAYTON Stainless Steel 1 HP Centrifugal Pump 208-230/460V (2ZWU5)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (2ZWP1)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF20512)
- Dayton Straight Centrifugal High Flow Pumps