Shop All Chemical-Resistant Pumps
Dayton
Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V
Mfr # 2YEW1
Zoro # G2579062
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Housing Material Noryl
- Phase Three
- Voltage 230/460
- Max. GPM @ Head 55 gpm @ 10 ft
Product Information
- Brand Dayton
- MFR # 2YEW1
- Zoro # G2579062
- UPC # 190735238677
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Width | 9 1/2 in |
Height | 7 1/2 in |
Max. Dia. Solids | 1/4 in |
Length | 16 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 7.5 in |
Overall Width | 9.5 in |
Overall Length | 16.8 in |
Discharge Pipe Size | 1 1/2 in |
Intake Pipe Size | 1 1/2 in |
Shaft Outer Diameter | 5/8 in |
Solid Diameter (Maximum) | 0.25 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 79 ft, Flow Rate (Maximum) 55 gpm, Horsepower (Maximum) 1 hp, Housing Material Noryl, Impeller Design Closed, Impeller Material Noryl, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 180 Degrees F, Phase Three, Shut Off Pressure (Maximum) 72 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 55 gpm, Flow Rate @ 15 ft of Head (Maximum) 54 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Electronic Flowmeter, 1", FNPT, 4" L (A1Q9GMN100NA1)
- STA-RITE Sta-Rite Simer 2825SS Utility Pump, 115 V, 9.8 A, 1 in Inlet, 1 in Outlet (2825SS)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.5 gpm (FS-927, 70822)
- ZORO SELECT Pump Hose Kit, 4 In ID, Includes Strainer (PKM1-400)
- DAYTON Pump, Centrifugal, SS, 1/3 HP, 1 PH (5WXR9)
- DAYTON Pump, Centrifugal, SS, 2 HP, 1 PH (5WXT8)
- DAYTON Haz Location Cent Pump, 3 HP (5WXV0)
- DAYTON Pump, Centrifugal, SS, 1-1/2 HP, 1 PH (5WXT6)
- DAYTON Pump, 2 HP, 230/460V, 8.4/4.2 Amp (4JMW3)
- DAYTON Pump, 1/2 HP, 115/230V, 7.2/3.6 Amp (4JMV3)
- DAYTON CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V, Includes: Manual (2YEW3)
- Dayton Chemical-Resistant Pumps