Shop All Chemical-Resistant Pumps
Dayton
Centrifugal Pump, 1 HP, 1 Ph, 115/208-230V
Mfr # 2YEV9
Zoro # G2861406
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Housing Material Noryl
- Phase Single
- Voltage 115/208-230
- Max. GPM @ Head 55 gpm @ 10 ft
Product Information
- Brand Dayton
- MFR # 2YEV9
- Zoro # G2861406
- UPC # 190735238660
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Length | 15 7/8 in |
Height | 7 1/2 in |
Max. Dia. Solids | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 7 5/8 in |
Overall Height | 7.5 in |
Overall Width | 7.6 in |
Overall Length | 15.9 in |
Solid Diameter (Maximum) | 0.25 in |
Intake Pipe Size | 1 1/2 in |
Discharge Pipe Size | 1 1/2 in |
Shaft Outer Diameter | 5/8 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 79 ft, Flow Rate (Maximum) 55 gpm, Horsepower (Maximum) 1 hp, Housing Material Noryl, Impeller Design Closed, Impeller Material Noryl, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 180 Degrees F, Phase Single, Shut Off Pressure (Maximum) 72 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 55 gpm, Flow Rate @ 15 ft of Head (Maximum) 54 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O Ring Kit, T31 Mech Seal (26KJ17)
- PACER Rebuild Kit for SE2PL Pump End, EPDM Elastomers (P-58-702EP-P)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2 In, PK6 (Chekseals 981)
- SPRINGER PARTS Seal OIL 1.375 1.875 .312" NIT; Replaces APV® Part# 543SK608 (543SK608SP)
- DAYTON Pump, 1/2 HP, 115/230V, 7.5/3.8 Amp (4JMW7)
- DAYTON Pump, 1/2 HP, 230/460V, 2.6/1.3 Amp (4JMV4)
- DAYTON CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V (2YEV6)
- DAYTON Pedestal Pump, HP Req 1 1/2, Noryl (2YEX3)
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YEV8)
- DAYTON Pump, 3 HP, 230V, 14.5 Amp (4JMX8)
- DAYTON Centrifugal Pump, 1 HP, 1 Ph, 115/230V (2YER7)
- Dayton Chemical-Resistant Pumps