Shop All Ceiling Fan Accessories
Dayton
Ceiling Fan Guard, 61 in. Dia., Chrome
Mfr # 40032
Zoro # G1725351
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6
- Material Steel
- For Use With 4C721, 4C855, 4C856, 4F424, 4F425
- Outside Dia. 61"
- Finish Nickel Chrome
Product Information
- Brand Dayton
- MFR # 40032
- Zoro # G1725351
- UPC # 190735220795
- Country of Origin United States
- Category Ceiling Fan Accessories
Dimensions
Outside Dia. | 61" |
Guard Dia. | 61 in |
Details
Gauge | 6 |
Item | Ceiling Fan Guard |
Material | Steel |
For Use With | 4C721, 4C855, 4C856, 4F424, 4F425 |
Finish | Nickel Chrome |
Mounts | Directly to Ceiling |
Description
Ceiling Fan Guard, Fan Accessory Type Ceiling Fan Guard, For Use With 4C721, 4C855, 4C856, 4F424, 4F425, Guard Dia. 61 in, Material Steel, Fan Accessory Finish Nickel Chrome, Gauge 6, Mounts Directly to Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL A/C Condensate Drain Cleaner, 32 oz. (97690)
- PARKER Air Conditioning and Heat Pump TXV Kit (TXV KIT)
- EVA-DRY Eva-Dry E333 Eva-Dry Edv-333 Mini- Dehumidifier (E333)
- BERKO MARLEY ENGINEERING PRODUCTS Thermostat T.O.D (410130001)
- DAYTON Replacement motor for ceiling fan (60YG48)
- DAYTON Replacement motor for ceiling fan (60YG49)
- DAYTON Replacement motor for ceiling fan (60YG53)
- DAYTON Mounting Bracket, S, Requires 36WC93, 5in.L (36WC85)
- DAYTON Ceiling Mount Kit, 2-1/4 in. Dia., Steel (45LW15)
- DAYTON Replacement motor for ceiling fan (60YG56)
- CASABLANCA Cap & Finial Pack, Aged Bronze (99129)
- Dayton Ceiling Fans & Accessories