Shop All Ceiling Fan Blades
Dayton
Ceiling Fan Blade Kit, 9pcs, 88In Dia
Mfr # 36WC92
Zoro # G0705157
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Amps @ 50 Hz 0.5
- Hz 50/60
- Motor Totally Enclosed Fan Cooled
- Mounting Ceiling
Product Information
- Brand Dayton
- MFR # 36WC92
- Zoro # G0705157
- UPC # 190735276372
- Country of Origin Taiwan, Province of China
- Category Ceiling Fan Blades
Dimensions
Down Rod Outside Dia. | 6" |
Mounting Height | 7 to 20 ft. |
Dia. | 88 in |
Blade Dia. | 88" |
Width | 3 5/16 in |
Length | 40 in |
Description
Blade Kit, For Use With Grainger Item Number 36WC93, 61TM27A, Includes Mounting Hardware, For Use With 36WC93, 61TM27A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VES Shutter Mount Exhaust Fan, 115V, 20" (SF-20000-01)
- KOCH FILTER Final Filter, MERV14, SH, 25"x16"x12" (110-730-006)
- ALL-FILTERS 16X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (16301.8 4PK)
- MCDONNELL & MILLER Low Water Cutoff, Snap Switch (157S-RL)
- DAYTON Ceiling Fan Blade Cover, Plastic, 6 in. L (36WC88)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- CRAFTMADE 54'' Outdoor Tropical Isle Blades Antique White (B554T-OLOK)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- Dayton Ceiling Fan Blades