Shop All Ceiling Fan Blades
Dayton
Ceiling Fan Blade Cover, Plastic, 6 in. L
Mfr # 36WC88
Zoro # G0705190
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 3/4 in
- Material metal
- For Use With 36WC93
- Standards ETL
- Requires 36WC93
Product Information
- Brand Dayton
- MFR # 36WC88
- Zoro # G0705190
- UPC # 190735276334
- Country of Origin Taiwan, Province of China
- Category Ceiling Fan Blades
Dimensions
Length | 5 3/4 in |
Width | 1 3/4 in |
Details
Material | metal |
For Use With | 36WC93 |
Standards | ETL |
Requires | 36WC93 |
Mounting | Ceiling |
Item | Blade Screw Covers |
Shop By | Closeouts |
Description
Blade Screw Covers, Blade Screw Covers, For Use With 36WC93, Includes Batteries Yes, Mounting Ceiling, Material Metal, 1 3/4 in Width, 5 3/4 in Length, Fan Accessory Finish Powder Coated, White, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIRAX SARCO Steel Socket Weld 3625Psi 20Mm Steam Trap (TD120)
- OMNITEC DESIGN HEPA Filter, 24 in H x 24 in W x 12 in L (OAH2424-20)
- SIEMENS Electric Actuator, 62 in.-lb., -25 to130 (GMA121.1P)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- CRAFTMADE 54'' Outdoor Tropical Isle Blades Antique White (B554T-OLOK)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- Dayton Ceiling Fan Blades