Shop All Straight Centrifugal High Flow Pumps
Dayton
Cast Iron 3 HP Centrifugal Pump 208-230/460V
Mfr # 2ZWR3
Zoro # G3318201
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 3 hp
- Voltage - Pumps 230/460
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 2 in NPT
Product Information
- Brand Dayton
- MFR # 2ZWR3
- Zoro # G3318201
- UPC # 190735241868
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Width | 7 5/8 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/2 in |
Height | 7 in |
Length | 14 13/16 in |
Overall Width | 8 in |
Overall Length | 17.5 in |
Overall Height | 7 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Solid Diameter (Maximum) | 0.5 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 130 gpm, Flow Rate @ 60 ft of Head (Maximum) 82 gpm, Maximum Feet of Head 74 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 170 gpm, Flow Rate @ 10 ft of Head (Maximum) 170 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H621-016)
- SPRINGER PARTS Liquiverter Seal Retainer; Replaces APV® Part# 11HP265729 (11HP265729SP)
- OASE Aquatic Plant Basket, 10x10x6" (45386)
- LINCOLN LUBRICATION Evacuator Plus (MV7201)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWP7)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZWR2)
- DAYTON Cast Iron 1/3 HP Centrifugal Pump 115/230V (2ZWN9)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 115/230V (2ZWR9)
- DAYTON Stainless Steel 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWU7)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (2ZWP2)
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 208-230/460V (2ZWR6)
- Dayton Straight Centrifugal High Flow Pumps